£23.99
Ex VAT
£28.79
Inc VAT
4 Variations Available
Product Details
Product Specification
CC493K/SAE660
• Very good machining properties and reasonable strength and hardness
levels.
• Tin and lead content enhances the alloy's wear resistance and gives excellent antifriction qualities.
• Not subject to dezincification.
• Offers a reasonable corrosion resistance in seawater and brine.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 7/8in. |
EAN | 5036140395480 |
ECLASS Code | 25020100 |
Length | 13in. |
Material | Leaded Gun Metal |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | CC493K/SAE660 |
System of Measurement | Inch |
UNSPSC Code | 30260000 |