£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Widely used within the agriculture industry, these spring loaded animal bolts are ideal for securing gates and doors with an easy to use mechanism.
Features and Benefits
• Zinc plated
• Secures gates and doors
• Spring loaded mechanism ensures good security
Typical Applications
• Ideal for use in agricultural environments
• Securing gates and doors where animals are housed
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039805 |
Finish | Bright Zinc Plated |
Material | Steel |
MFR Part No. | 514-PP0000ZP |
Overall Length | 215mm |
Product Type | Spring Loaded Animal Bolt |
Size | 215mm |
UNSPSC Code | 31160000 |