£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These easy and efficient locks can be securely fitted to doors and gates to provide solid security. This range includes either a galvanised or black finish.
Features and Benefits
• Easy and efficient
• Bolts suitable for padlocking
• Galvanised or black finish
• Solid security
Typical Applications
• Most commonly used on doors and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039409 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 4A--PP0000GV |
Number of Pieces | 2PCE |
Overall Height | 100mm |
Product Type | Oval Pad Bolt |
Size | 100mm |
UNSPSC Code | 31160000 |