£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Ratchet strainers are designed to re-tighten wire when it becomes slack, in order to maintain its strength. This ratchet strainer is built to suit 3mm or 4mm diameter mild steel or high tensile wire.
Features and Benefits
• Re-tightens wire
• Helps fencing maintain structural integrity
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Re-tightening wire
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353090646 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 427-PP0000GV |
Product Type | Ratchet Strainer |
Size | 10mm |
UNSPSC Code | 31160000 |