£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These extremely versatile and hard wearing handles are most often used on doors, cabinets and gates. They are made from cast iron, and the galvanised product provides extra protection against rust and corrosion.
Features and Benefits
• Hard wearing, long lasting handle
• Cast iron construction
• Galvanised product has extra protection against rust and corrosion
Typical Applications
• Most often used as handles on doors, cabinets and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353040375 |
Finish | Galvanised |
Material | Cast Iron |
MFR Part No. | 891-PP0150GV |
Overall Length | 150mm |
Product Type | Hot Bed Handles |
Size | 150mm |
UNSPSC Code | 31160000 |