£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These throw over loops come in small or medium sizes, ideal for securing different sizes of gates and fieldgates. They are galvanised for long-lasting protection against rust and corrosion.
Features and Benefits
• Easy to use mechanism
• Small and medium sizes
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Suitable for securing gates and fieldgates together
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353141102 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 156SPP0150GV |
Overall Height | 40mm |
Overall Length | 170mm |
Product Type | Throw Over Loops |
Size | 150mm |
UNSPSC Code | 31160000 |