£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
To suit 75mm (3") gate post. Galvanised finish. Supplied individually, boxed in 10's.
Attribute | Value |
---|---|
Arm Length | 150mm |
Brand | Matlock |
EAN | 5036140065314 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 156SPP0150GV |
Product Type | Throw Over Gate Loops |
Size | 75mm |
UNSPSC Code | 31160000 |