£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These traditionally styled gate latches utilise a simple open and close mechanism and are most often applied to side gates and doors. This range includes ringed handles in both plain and twisted styles, and in black and galvanised finishes.
Features and Benefits
• Ringed handle latch
• Traditional style mechanism
• Galvanised product has extra protection against rust and corrosion
Typical Applications
• Most often used on side gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039256 |
Finish | Black |
Material | Steel |
MFR Part No. | 1137PP0150BK |
Overall Length | 152mm |
Product Type | Ring Handle Gate Latches |
Size | 150mm |
UNSPSC Code | 31160000 |