£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
These gate hooks are designed to be welded onto flat metal surfaces in order to hang various types of gates. They have a pin diameter of 19mm and are made from self-coloured steel.
Features and Benefits
• Used to hang various types of gates
• Self-coloured steel
Typical Applications
• Welded onto flat metal surfaces and used in conjunction with gate eyes
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353104237 |
Finish | Self Colour |
Material | Steel |
MFR Part No. | 154SPP0019SC |
Overall Height | 80mm |
Overall Length | 60mm |
Product Type | Gate Hook |
Size | 60mm |
UNSPSC Code | 31160000 |