£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This chain bolt is used to secure the top of a door or gate to the jamb. It is also galvanised for extra protection against rust and corrosion.
Features and Benefits
• Easy to use security mechanism
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Secures the top of a door or gate to a jamb
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039867 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 66--PP0000ZP |
Overall Length | 400mm |
Product Type | Chain Bolt |
Size | 200mm |
UNSPSC Code | 31160000 |