£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These general purpose gate springs allow for easier and more smooth closure of doors and gates. This range includes two sizes which both come in black.
Features and Benefits
• Allows for spring-assisted closure of gates and doors
• Ensures smooth closure
• Black
Typical Applications
• Fitted to gates and doors for spring-assisted closure
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353040511 |
Finish | Black |
Material | Steel |
MFR Part No. | 517-PP0250BK |
Number of Pieces | 1PCE |
Overall Length | 250mm |
Product Type | Gate Spring |
Size | 250mm |
UNSPSC Code | 31160000 |