£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
These medium duty, spring loaded gate wheels feature a swivel 100mm solid plastic wheel with a plain bore. Gate wheels ensure a smooth opening motion and longer life for gates.
Features and Benefits
• Medium duty
• Spring loaded
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Fitted to gates to ensure smoother motion and longer lifespan
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353024023 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 941-0000ZP |
Overall Height | 275mm |
Product Type | Spring Loaded Gate Wheels |
Size | 275mm |
UNSPSC Code | 31160000 |