£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Supplied packed in pairs in a polythene bag and complete with all fixing screws and bolts.
Attribute | Value |
---|---|
Arm Length | 450mm |
Brand | Matlock |
EAN | 5036140065567 |
Finish | Black |
Material | Steel |
MFR Part No. | 130-PP0450BK |
Product Type | Cranked Bands & Hooks On Plates |
Size | 450mm |
Supplied With | Fixing Screws |
UNSPSC Code | 31160000 |