£3.49
Ex VAT
£4.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of enclosed tower bolts are suitable for many different applications, including on sheds, domestic doors, double doors, livestock pens and other outhouses. They are simple to fit and use, reliable and provide solid security in a number of different situations.
Features and Benefits
• High versatility
• Sturdy and long-lasting
• Reliable mechanism
Typical Applications
• Sheds and outhouses
• Domestic doors
• Livestock pens
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353038556 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 923APP0100GV |
Number of Pieces | 2PCE |
Overall Length | 110mm |
Product Type | Tower Bolt |
UNSPSC Code | 31160000 |