£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This hook on a plate allows for adjustment during gate fitting to suit your exact needs, or later if any gate sag or movement appears. It is galvanised to provide extra protection against rust and corrosion.
Features and Benefits
• Adjustable design for convenience and adaptability
• Galvanised for extra protection against rust and corrosion
• Helps to maintain desired position of gate
Typical Applications
• Fitted to doors and gates and adjusted to fit
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353085420 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 112FPP0000GV |
Number of Pieces | 1PCE |
Overall Height | 100mm |
Product Type | Adjustable Hook on Plate |
Size | 100mm |
UNSPSC Code | 31160000 |