£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty hook on plate is designed to suit field gate double bands. It enables a gate to be lifted on or off for easy maintenance purposes. It is galvanised for extra protection against rust and corrosion.
Features and Benefits
• Heavy duty
• Enables a gate to be removed easily
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Ideal for field gate double bands
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353086205 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 153EXPP019GV |
Overall Height | 100mm |
Product Type | Hook on Plate |
Size | 100mm |
UNSPSC Code | 31160000 |