£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These medium and heavy-duty gate catches are multi-purpose, being applicable for use on a variety of gates and doors. They provide easy, reliable catching and are galvanised for extra protection against rust and corrosion.
Features and Benefits
• Multi-purpose
• Reliable mechanism
• Galvanised for protection against rust and corrosion
Typical Applications
• Can be used on an array of door and gate types
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039461 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 1932PP0000GV |
Number of Pieces | 1PCE |
Overall Height | 50mm |
Product Type | Auto Gate Catches |
Size | 50mm |
UNSPSC Code | 31160000 |