£11.99
Ex VAT
£14.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These bolts are most often used on garage doors, but can also be used to secure other types of doors and gates. Reliable and easy to use, the galvanised products also have extra protection against rust and corrosion.
Features and Benefits
• Multi-purpose bolts
• Reliable and easy to use
• Galvanised products have extra protection against rust and corrosion
Typical Applications
• Garage doors
• Other larger gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353039720 |
Finish | Zinc Plated |
Material | Steel |
MFR Part No. | 260-PP0600GV |
Overall Height | 600mm |
Product Type | Garage Door Bolts |
Size | 600mm |
UNSPSC Code | 31160000 |