Perry

6" LIGHT CABIN HOOK ON PLATE BLACK

SKU:

APE9490532B

MPN:

2814PP0150BK

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (13)

    Product Details

    This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.


    Features and Benefits
    • Easy to use
    • Great for holding gates open or keeping them closed
    • Black or galvanised finishes


    Typical Applications
    • Restraining gates and doors
    • Not suitable as a standalone security system


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Perry

    EAN

    5023353042195

    Finish

    Black

    Material

    Steel

    MFR Part No.

    2814PP0150BK

    Number of Pieces

    3PCE

    Overall Length

    150mm

    Product Type

    Cabin Hook

    UNSPSC Code

    31160000