£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of brenton bolts vary from medium to heavy duty. They are versatile security locks, being usable for an array of applications. Commonly, they are used with padlocks on sheds and other outhouses. These bolts are tough, long-lasting and reliable.
Features and Benefits
• Galvanised for extra protection from rust
• Versatile and easy to use
• Tough, durable mechanism
• Reliable locking system
Typical Applications
• Broad application potential
• Commonly used on sheds and other outhouses
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353038891 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 2A--PP0150GV |
Number of Pieces | 2PCE |
Overall Length | 170mm |
Product Type | Brenton Bolt |
UNSPSC Code | 31160000 |