£6.29
Ex VAT
£7.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Suffolk latches complete with long thumb bit.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140070073 |
Finish | Bright Zinc Plated |
Material | Steel |
MFR Part No. | 20/4SPP0000ZP |
Number of Pieces | 75PCE |
Product Type | No.3 Suffolk Latch |
Size | 75 Thumb Piecemm |
UNSPSC Code | 31160000 |