£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Suffolk latches are a traditionally styled opening mechanism with a thumb action lever that are commonly attached to gates and doors. The latch is galvanised for extra protection against rust and corrosion.
Features and Benefits
• Simple, traditional latch mechanism
• Galvanised for protection against rust and corrosion
• Strong and efficient design
Typical Applications
• Commonly fitted to gates and doors in period buildings
Attribute | Value |
---|---|
Arm Length | 84mm |
Brand | Perry |
EAN | 5023353072505 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 50/4SPP000GV |
Overall Height | 218mm |
Product Type | Suffolk Latch |
Size | 218mm |
UNSPSC Code | 31160000 |