£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This furnishing fits to gates and doors to make closing them consistently hassle-free. With the self-locking and auto catch features, this gate furnishing ensures efficient closing of gates in any environment.
Features and Benefits
• Self locking, auto catch features
• Easy to use, efficient mechanism
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Ideal for gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353168420 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 502-PP0000GV |
Overall Height | 180mm |
Product Type | Self Locking Gate Catch |
Size | 180mm |
UNSPSC Code | 31160000 |