Indexa

1/4"x1"x36" GROUND FLAT STOCK

SKU:

IND4130708J

MPN:

4130708J

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (3)

    Product Details

    Precision ground flat stock supplied as W1.2510 - 01 Tool Steel (100MnCrW1), in a wide range of Metric sizes. Oil hardening gauge plate supplied in annealed condition. It offers good durability, gives excellent wear resistance and holds a good cutting edge.
    An excellent general purpose grade. Applications include medium run dies, press tools, drawing punches, broaches, bushings, lathe centres, chuck jaws, master cavity sinking hobs, paper cutting machine knives, plug gauges, thread gauges and precision measuring tools. It is also used in applications such as cams, cloth cutters, cold taps, reamers, trimmer dies, tube expander rolls, plastic moulds and woodworking cutters, collets, cutting hobs and strip slitting cutters.
    Top & bottom surfaces supplied in ground condition.
    Both ends supplied sawn cut.


    Inch - Preferred Size List
    Generally available from stock.
    All sizes listed are 18" long.


    Tolerances
    Thickness: -0/+.002"
    Width: -0/+.008"
    Length: -0/+.197"
    Square Bars: -0/+.002"


    Material Specification
    DIN Grade..1.2510 (100MnCrW1)
    Nearest AISI Standard 01
    Hardness 230 HB
    Surface Roughness max. 3.2µm
    Chemical Composition
    C Carbon 0.90 - 1.05%
    Si Silicon .............. 0.15 - 0.35%
    Mn Manganese 1.00 - 1.20%
    Cr Chromium . 0.50 - 0.70%
    V Vanadium 0.05 - 0.15%
    W Tungsten 0.50 - 0.70%
    P Phosphorous max. 0.035%
    S Sulphur max. 0.035%


    Inch - Preferred Size List
    Generally available from stock.
    All sizes listed are 18" long.


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140416000

    ECLASS Code

    35010311

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    1/4"

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    1"

    Width Tolerance

    -0.2