Indexa

1/4"x2.1/2"x18" GROUND FLAT STOCK

SKU:

IND4130722Z

MPN:

4130722Z

£19.79

Ex VAT

£23.75

Inc VAT

IN STOCK (8)

    Product Details

    A wide range of precision ground flat stock in a host of imperial sizes. Supplied as W1.2510/O1 tool steel, this general purpose grade material ensures durability of your manufactured tool and holds a good cutting edge. Supplied in an annealed state, each product is suited for oil hardening once your desired tool shape has been reached. Both ends of each gauge plate has been saw cut and all four sides have been ground. Each product measures 18 inches in length and 1/4 inch in thickness, varying only in width.


    Features and Benefits
    • Ideal for oil hardening which allows you to further bolster your tools durability
    • Helps you to avoid material wastage and loss as from the range, you can easily purchase the product that fits your specifications
    • Designed to save you time as there's no need to mill or grind your tool down from a large raw material plate
    • Supplied in an annealed state to ensure ease of manipulation when you are forging your tool
    • Manufactured from an excellent general purpose grade tool steel to guarantee product longevity


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140247055

    ECLASS Code

    35010311

    Length

    18"

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    1/4"

    Thickness Tolerance

    -0 - +002"

    UNSPSC Code

    31231116

    Width

    2.1/2"

    Width Tolerance

    -0.2