£20.49
Ex VAT
£24.59
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
A wide range of precision ground flat stock in a host of imperial sizes. Supplied as W1.2510/O1 tool steel, this general purpose grade material ensures durability of your manufactured tool and holds a good cutting edge. Supplied in an annealed state, each product is suited for oil hardening once your desired tool shape has been reached. Both ends of each gauge plate has been saw cut and all four sides have been ground. Each product measures 18 inches in length and 1/4 inch in thickness, varying only in width.
Features and Benefits
• Ideal for oil hardening which allows you to further bolster your tools durability
• Helps you to avoid material wastage and loss as from the range, you can easily purchase the product that fits your specifications
• Designed to save you time as there's no need to mill or grind your tool down from a large raw material plate
• Supplied in an annealed state to ensure ease of manipulation when you are forging your tool
• Manufactured from an excellent general purpose grade tool steel to guarantee product longevity
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140416055 |
ECLASS Code | 35010311 |
Length | 18" |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 1/4" |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 3.1/2" |
Width Tolerance | -0.2 |