£19.79
Ex VAT
£23.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
With all four sides supplied in a ground condition and the ends saw cut, this range of precision ground flat comes ready to be forged into your desired tool. Manufactured from W1.2510 /O1, one of the most common cold work tool steels, the product offers impressive durability and holds a good cutting edge over time. Available in a range of imperial sizes, with each product measuring 18 inches in length and 1/8 inch in thickness, they vary in width to suit a range of requirements. Supplied in an annealed state to be oil hardened once your desired tool has been constructed. Suitable for use in the production of knives, woodworking tools or mould making applications.
Features and Benefits
• Helps to minimise material loss and wastage as the wide range of sizes on offer to purchase allows you to select the size that will fit your requirements
• Saves you time as there's no need to mill or grind your tool down from a large raw material plate
• Has a high dimensional stability even in temperatures up to 200°C
• Supplied in an annealed state to make it easier for you to manipulate the material into your desired tool before oil hardening
• The product is made from one of the most common cold work tool steels, that offers resilience and resistance to wear and tear over time
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140246911 |
ECLASS Code | 35010311 |
Length | 18" |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 1/8" |
Thickness Tolerance | -0 - +002" |
UNSPSC Code | 31231116 |
Width | 3" |
Width Tolerance | -0.2 |