Indexa

10mmx15mmx1000mm GROUND FLAT STOCK

SKU:

IND4133901T

MPN:

4133901T

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (9)

    Product Details

    Manufactured from 1.2510/O1 grade steel, this range of precision ground flat stock is available to purchase in a wide range of metric sizes. Each product measures 1000mm in length and 10mm in thickness, varying in width. Supplied in an annealed state, the product is suitable for oil hardening up to 64HRc and comes with both ends saw cut and all four sides in a ground condition. With a high dimensional stability and its excellent general purpose grade cold work steel, the product possesses good durability, gives excellent wear resistance and holds a good cutting edge.


    Features and Benefits
    • Manufactured from 1.2510/O1 grade steel for guaranteed hardiness and resistance to wear and tear
    • Large range of sizes available to suit your requirements and help avoid material wastage
    • Saves you time as there's no need to mill and grind your tool down from a large raw material plate
    • Annealed state of the product allows you to easily mould the material into your desired tool shape
    • Possesses a high dimensional stability in temperature up to 200°C making it robust


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140418356

    ECLASS Code

    35010311

    Length

    1000

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    10mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    15mm

    Width Tolerance

    -0.2