£26.99
Ex VAT
£32.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from 1.2510/O1 grade steel, this range of precision ground flat stock is available to purchase in a wide range of metric sizes. Each product measures 1000mm in length and 10mm in thickness, varying in width. Supplied in an annealed state, the product is suitable for oil hardening up to 64HRc and comes with both ends saw cut and all four sides in a ground condition. With a high dimensional stability and its excellent general purpose grade cold work steel, the product possesses good durability, gives excellent wear resistance and holds a good cutting edge.
Features and Benefits
• Manufactured from 1.2510/O1 grade steel for guaranteed hardiness and resistance to wear and tear
• Large range of sizes available to suit your requirements and help avoid material wastage
• Saves you time as there's no need to mill and grind your tool down from a large raw material plate
• Annealed state of the product allows you to easily mould the material into your desired tool shape
• Possesses a high dimensional stability in temperature up to 200°C making it robust
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140418363 |
ECLASS Code | 35010311 |
Length | 1000 |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 10mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 20mm |
Width Tolerance | -0.2 |