£35.49
Ex VAT
£42.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Measuring 1000mm in length and 15mm in thickness, this range of precision ground flat stock is manufactured from 1.2510/O1 grade cold work tool steel. Supplied in a wide range of metric sizes, each product has either end saw cut and all four sides are in a ground condition. Each product is supplied in an annealed state and is suited for oil hardening up to 64HRc. With a high dimensional stability even in temperatures of up to 200°C, this product boasts fantastic durability, gives excellent wear resistance and holds a good cutting edge.
Features and Benefits
• Allows you to save time as there's no need to grind and mill your tool down from a raw material plate
• Supplied in an annealed state to make it easier for you to manipulate the material in a way that suits your needs
• Manufactured from an excellent all purpose grade cold work steel for bolstered product longevity
• Helps you to avoid material wastage as you can purchase the size that is most appropriate for your purpose
• Can be oil hardened up to 64HRc to enhance the strength of your tool
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140418653 |
ECLASS Code | 35010311 |
Length | 1000 |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 15mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 25mm |
Width Tolerance | -0.2 |