£10.49
Ex VAT
£12.59
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from general purpose grade steel of 1.2510/O1, these precision ground stock bars are available in a wide range of metric sizes. Supplied in an annealed state with the two ends saw cut and each side ground flat. Each product varies in width but are all 500mm long and 6mm thick. They are suitable for oil hardening and offer excellent durability, give excellent wear resistance and hold a good cutting edge over time.
Features and Benefits
• Supplied in an annealed state to allow for the product to be easily manipulated into your desired tool
• Available in a wide range of specifications to suit your requirements and avoid material wastage
• Saves you time as there is no need to mill and cut your tool down from raw material plates
• Possesses a high dimensional stability even up to temperatures of 200°C to ensure product longevity
• With a grade of 1.2510/O1 durability is ensured as well as resistance to wear and tear
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140236363 |
ECLASS Code | 35010311 |
Length | 500 |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 6mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 10mm |
Width Tolerance | -0.2 |