Indexa

Ground Flat Stock, 1/8" x 1" x 18"

SKU:

IND4130406G

MPN:

4130406G

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    Product Details

    With all four sides supplied in a ground condition and the ends saw cut, this range of precision ground flat comes ready to be forged into your desired tool. Manufactured from W1.2510 /O1, one of the most common cold work tool steels, the product offers impressive durability and holds a good cutting edge over time. Available in a range of imperial sizes, with each product measuring 18 inches in length and 1/8 inch in thickness, they vary in width to suit a range of requirements. Supplied in an annealed state to be oil hardened once your desired tool has been constructed. Suitable for use in the production of knives, woodworking tools or mould making applications.


    Features and Benefits
    • Helps to minimise material loss and wastage as the wide range of sizes on offer to purchase allows you to select the size that will fit your requirements
    • Saves you time as there's no need to mill or grind your tool down from a large raw material plate
    • Has a high dimensional stability even in temperatures up to 200°C
    • Supplied in an annealed state to make it easier for you to manipulate the material into your desired tool before oil hardening
    • The product is made from one of the most common cold work tool steels, that offers resilience and resistance to wear and tear over time


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140246874

    ECLASS Code

    35010311

    Length

    18"

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    1/8"

    Thickness Tolerance

    -0 - +002"

    UNSPSC Code

    31231116

    Width

    1"

    Width Tolerance

    -0.2