noscriptIndexa Ground Flat Stock, 12mm x 60mm x 500mm 4134107H | Cromwell Tools

Indexa

Ground Flat Stock, 12mm x 60mm x 500mm

SKU:

IND4134107H

MPN:

4134107H

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from an excellent all purpose 1.2510/O1 grade tool steel, this range of precision ground flat stock is available to purchase in an array of metric sizes. Supplied in an annealed state with both ends saw cut and all four sides in a ground condition. This tool steel offers excellent durability when oil hardened, as well as possessing a good resistance to wear and tear and the ability to hold a decent cutting edge over time. All available gauge plates are 500mm in length and 12mm in thickness, with only their width varying.


    Features and Benefits
    • Manufactured from one of the most widely used cold work steels to guarantee a robust product
    • Aids in reducing your material wastage and loss as it can be purchased in a variety of sizes to suit your individual needs
    • Saves you time as it's quicker to forge a tool from ground flat stock that from a raw material plate
    • Offers a high dimensional stability even in temperatures of up to 200°C
    • Annealed state allows the tool steel to be easily manipulated into your desired tool shape before being oil hardened


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140236936

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    12mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    60mm

    Width Tolerance

    -0.2