noscriptIndexa Ground Flat Stock, 15mm x 30mm x 1000mm 4134203R | Cromwell Tools

Indexa

Ground Flat Stock, 15mm x 30mm x 1000mm

SKU:

IND4134203R

MPN:

4134203R

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (3)

    Product Details

    Measuring 1000mm in length and 15mm in thickness, this range of precision ground flat stock is manufactured from 1.2510/O1 grade cold work tool steel. Supplied in a wide range of metric sizes, each product has either end saw cut and all four sides are in a ground condition. Each product is supplied in an annealed state and is suited for oil hardening up to 64HRc. With a high dimensional stability even in temperatures of up to 200°C, this product boasts fantastic durability, gives excellent wear resistance and holds a good cutting edge.


    Features and Benefits
    • Allows you to save time as there's no need to grind and mill your tool down from a raw material plate
    • Supplied in an annealed state to make it easier for you to manipulate the material in a way that suits your needs
    • Manufactured from an excellent all purpose grade cold work steel for bolstered product longevity
    • Helps you to avoid material wastage as you can purchase the size that is most appropriate for your purpose
    • Can be oil hardened up to 64HRc to enhance the strength of your tool


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140418660

    ECLASS Code

    35010311

    Length

    1000mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    15mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    30mm

    Width Tolerance

    -0.2