noscriptIndexa Ground Flat Stock, 25mm x 30mm x 500mm 4134401B | Cromwell Tools

Indexa

Ground Flat Stock, 25mm x 30mm x 500mm

SKU:

IND4134401B

MPN:

4134401B

£35.99

Ex VAT

£43.19

Inc VAT

IN STOCK (23)

    Product Details

    A quality general purpose grade material, this precision ground flat stock is manufactured from 1.2510/O1 cold work tool steel. Available in a wide range of metric sizes, each product measures 500mm in length and 25mm in thickness, varying in width. Supplied in an annealed state, these gauge plates are ideal for forging press tools, plug gauges and wood cutting tools to name but a few. Suitable for oil hardening up to 64HRc. Each product product offers excellent durability, possesses great wear resistance and holds a good cutting edge. The ends of the product have been saw cut and all four sides are in a ground condition.


    Features and Benefits
    • Saves you time as there is no need saw, mill and grind the material down from a large raw material plate
    • Manufactured from an excellent general purpose grade cold work tool steel to guarantee durability and resistance to punishment with extended use
    • Avoids material loss and wastage, as the product can be purchased in a wide variety of specifications to suit your needs
    • Boasts a high dimensional stability even in temperatures of up to 200°C making it a robust product
    • Annealed condition makes it easier for you to forge your tool before oil hardening to fit your requirements


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140237315

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    25mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    30mm

    Width Tolerance

    -0.2