£69.49
Ex VAT
£83.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Constructed from one of the most common cold work tool steels (W1.2510/O1) this range of precision ground flat stock is available to purchase in a host of metric sizes. Each product measures 500mm in length and 40mm in thickness with varying width sizes. Supplied in an annealed state, they are suitable for oil hardening up to 64HRc once your desired tool has been forged. With a high dimensional stability in temperatures up to 200°C, each product offers good durability, gives excellent wear resistance and holds a good cutting edge. Each end has been saw cut and all four sides are in a ground condition.
Features and Benefits
• Manufactured from W1.2510/O1 tool steel, which offers resilience and good resistance to general wear and tear
• Supplied in an annealed state to make forging your tools easier prior to oil hardening
• Possesses a high dimensional stability in temperatures up to 200°C
• Available in a variety of sizes to suit your needs and avoid material loss
• Saves you time as there's no need to mill and grind your tool down from a large raw material plate
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140237544 |
ECLASS Code | 35010311 |
Length | 500mm |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 40mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 40mm |
Width Tolerance | -0.2 |