noscriptIndexa Ground Flat Stock, 5mm x 20mm x 1000mm 4133602P | Cromwell Tools

Indexa

Ground Flat Stock, 5mm x 20mm x 1000mm

SKU:

IND4133602P

MPN:

4133602P

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (50+)

    Product Details

    This range of metric sized cold work tool steel is manufactured from grade 1.2510/O1 steel, one of the most common types of steel for this purpose. Available in a variety of sizes, this precision ground stock comes with both ends saw cut and all four sides in a ground condition. Each product is 1000mm long and 5mm thick, varying in width to suit your needs. Supplied in an annealed state, the product is suitable for oil hardening up to 64HRc once it has been forged into your desired tool shape. With a high dimensional stability in temperatures even up to 200°C, each product offers good resilience, gives excellent wear resistance and holds a good cutting edge.


    Features and Benefits
    • Manufactured from grade 1.2510/O1 steel making it a robust product with good dimensional stability
    • Supplied in an annealed condition making it easier for you to mould the material to your desired tool shape
    • Can be oil hardened up to 64HRc to further bolster the durability of your tool
    • The varying sizes helps to avoid material wastage as you can purchase the size that best suits your needs
    • Saves you time as it is quicker to forge your tool from pre-cut ground flat stock as opposed to from a large raw material plate


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140417908

    ECLASS Code

    35010311

    Length

    1000mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    5mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    20mm

    Width Tolerance

    -0.2