Indexa

Ground Flat Stock, 6mm x 250mm x 1000mm

SKU:

IND4133715S

MPN:

4133715S

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (4)

    Product Details

    Measuring 1000mm in length and 6mm in thickness, this range of precision ground flat stock is manufactured from grade 1.2510/O1 cold work tool steel and varies in width. Supplied with both ends saw cut and all four sides in a ground condition, these products are suitable for oil hardening up to 64HRc once your desired tool shape has been achieved. Each product has a high dimensional stability in temperatures up to 200°C and boasts overall durability, excellent wear resistance and holds a good cutting edge.


    Features and Benefits
    • Suitable for oil hardening up to 64HRc to further enhance the product's resilience
    • Variety of sizes enables you to reduce material losses
    • Saves you time as there's no need to mill and grind your tool down from a large raw material plate
    • Constructed from grade 1.2510/O1 cold work steel to provide optimum durability
    • Supplied in an annealed state making it easier for you to manipulate the material into your desired tool shape


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140418189

    ECLASS Code

    35010311

    Length

    1000mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    6mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    250mm

    Width Tolerance

    -0.2