£22.99
Ex VAT
£27.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Measuring 1000mm in length and 6mm in thickness, this range of precision ground flat stock is manufactured from grade 1.2510/O1 cold work tool steel and varies in width. Supplied with both ends saw cut and all four sides in a ground condition, these products are suitable for oil hardening up to 64HRc once your desired tool shape has been achieved. Each product has a high dimensional stability in temperatures up to 200°C and boasts overall durability, excellent wear resistance and holds a good cutting edge.
Features and Benefits
• Suitable for oil hardening up to 64HRc to further enhance the product's resilience
• Variety of sizes enables you to reduce material losses
• Saves you time as there's no need to mill and grind your tool down from a large raw material plate
• Constructed from grade 1.2510/O1 cold work steel to provide optimum durability
• Supplied in an annealed state making it easier for you to manipulate the material into your desired tool shape
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140418103 |
ECLASS Code | 35010311 |
Length | 1000mm |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 6mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 30mm |
Width Tolerance | -0.2 |