noscriptIndexa Ground Flat Stock, 6mm x 6mm x 500mm 4133700A | Cromwell Tools

Indexa

Ground Flat Stock, 6mm x 6mm x 500mm

SKU:

IND4133700A

MPN:

4133700A

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (10)

    Product Details

    Manufactured from general purpose grade steel of 1.2510/O1, these precision ground stock bars are available in a wide range of metric sizes. Supplied in an annealed state with the two ends saw cut and each side ground flat. Each product varies in width but are all 500mm long and 6mm thick. They are suitable for oil hardening and offer excellent durability, give excellent wear resistance and hold a good cutting edge over time.


    Features and Benefits
    • Supplied in an annealed state to allow for the product to be easily manipulated into your desired tool
    • Available in a wide range of specifications to suit your requirements and avoid material wastage
    • Saves you time as there is no need to mill and cut your tool down from raw material plates
    • Possesses a high dimensional stability even up to temperatures of 200°C to ensure product longevity
    • With a grade of 1.2510/O1 durability is ensured as well as resistance to wear and tear


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140418042

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    6mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    6mm

    Width Tolerance

    -0.2