noscriptIndexa Ground Flat Stock, 8mm x 50mm x 1000mm 4133807J | Cromwell Tools

Indexa

Ground Flat Stock, 8mm x 50mm x 1000mm

SKU:

IND4133807J

MPN:

4133807J

£34.49

Ex VAT

£41.39

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from an excellent all purpose grade steel (grade 1.2510/O1) this range of precision ground flat stock is available in a host of metric sizes. Each product measures 8mm in thickness and 1000mm in length, varying in width to suit your requirements. Supplied in an annealed state, the product is designed for oil hardening up to 64HRc and each piece comes with both ends saw cut and all four sides in a ground condition. With a high dimensional stability, the product offers fantastic resilience, gives excellent wear resistance and holds a good cutting edge even over time with prolonged use.


    Features and Benefits
    • Manufactured from 1.2510/O1 grade steel one of the most common use cold work tool steels for guaranteed durability
    • The wide variety of sizes allows you to choose the best fit for your purpose and avoid material wastage
    • Saves you time when forging your tool as there's no need to mill and grind down from a large raw material plate
    • Made for oil hardening to further increase the resilience of your tool
    • Possesses a high dimensional stability even up to 200°C making it a hardy product


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140418271

    ECLASS Code

    35010311

    Length

    1000mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    8mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    50mm

    Width Tolerance

    -0.2