£32.49
Ex VAT
£38.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from an excellent all purpose grade steel (grade 1.2510/O1) this range of precision ground flat stock is available in a host of metric sizes. Each product measures 8mm in thickness and 1000mm in length, varying in width to suit your requirements. Supplied in an annealed state, the product is designed for oil hardening up to 64HRc and each piece comes with both ends saw cut and all four sides in a ground condition. With a high dimensional stability, the product offers fantastic resilience, gives excellent wear resistance and holds a good cutting edge even over time with prolonged use.
Features and Benefits
• Manufactured from 1.2510/O1 grade steel one of the most common use cold work tool steels for guaranteed durability
• The wide variety of sizes allows you to choose the best fit for your purpose and avoid material wastage
• Saves you time when forging your tool as there's no need to mill and grind down from a large raw material plate
• Made for oil hardening to further increase the resilience of your tool
• Possesses a high dimensional stability even up to 200°C making it a hardy product
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140418196 |
ECLASS Code | 35010311 |
Length | 1000mm |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 8mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 8mm |
Width Tolerance | -0.2 |