£16.79
Ex VAT
£20.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Aluminium finish. 19mm return to door DDA aluminium sprung lever on concealed oblong.
Backplate: 153 x 45mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055667 |
Finish | Aluminium |
Handle Type | Concealed Fix |
Length | 153mm |
Lock Type | Latch |
MFR Part No. | 55034 |
Product Type | Door Handles |
Standards Met | DDA & BS8300 |
UNSPSC Code | 31160000 |
Width | 45mm |