£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Aluminium finish. 22mm DDA aluminium return to door lever on 50mm concealed sprung rose. Supplied with face fixing and bolt through screws. DDA & BS8300 compliant.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055612 |
Finish | Aluminium |
Handle Type | Bolt Through |
MFR Part No. | 55033 |
Product Type | Door Handles |
Standards Met | DDA & BS8300 |
UNSPSC Code | 31160000 |
Width | 19mm |