£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Polished brass finish. 19mm roundbar pull handles.
Attribute | Value |
---|---|
Brand | Matlock |
Distance Between Centres | 225mm |
EAN | 5036140056572 |
Finish | Polished Brass Finish |
Handle Type | Bolt Through |
MFR Part No. | IN350/225BF |
Product Type | Pull Handles |
Standards Met | DDA & BS8300 |
UNSPSC Code | 31160000 |
Width | 19mm |