noscriptMatlock SAA PULL HANDLE CONCEALED FIX 300x19mm 9494880K | Cromwell Tools

Matlock

SAA PULL HANDLE CONCEALED FIX 300x19mm

SKU:

MTL9494880K

MPN:

9494880K

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (2)

    Product Details

    19 and 22mm DDA roundbar aluminium pull handles, 425mm length with a clearance exceeding 45mm from pull grip to door face. (Bolt through version illustrated).


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Distance Between Centres

    300mm

    EAN

    5036140056015

    Finish

    Aluminium

    Handle Type

    Concealed Fix

    MFR Part No.

    DDA150/300CF

    Product Type

    Pull Handle

    UNSPSC Code

    31160000

    Width

    19mm