£12.49
Ex VAT
£14.99
Inc VAT
15 Variations Available
Product Details
Product Specification
19 and 22mm DDA roundbar aluminium pull handles, 425mm length with a clearance exceeding 45mm from pull grip to door face. (Bolt through version illustrated).
Attribute | Value |
---|---|
Brand | Matlock |
Distance Between Centres | 300mm |
EAN | 5036140056107 |
Finish | Aluminium |
Handle Type | Concealed Fix |
Length | 425mm |
MFR Part No. | DDA151/300CF |
Product Type | Pull Handle |
UNSPSC Code | 31160000 |
Width | 22mm |