£8.99
Ex VAT
£10.79
Inc VAT
22 Variations Available
Product Details
Product Specification
19 and 22mm roundbar pull handles.
Attribute | Value |
---|---|
Brand | Matlock |
Distance Between Centres | 300mm |
EAN | 5036140056466 |
Finish | Stainless Steel |
Handle Type | Bolt Through |
MFR Part No. | IN251/300BF |
Product Type | Pull Handles |
UNSPSC Code | 31160000 |
Width | 22mm |