£8.19
Ex VAT
£9.83
Inc VAT
22 Variations Available
Product Details
Product Specification
19 and 22mm roundbar pull handles.
Attribute | Value |
---|---|
Brand | Matlock |
Distance Between Centres | 150mm |
EAN | 5036140056282 |
Finish | Stainless Steel |
Handle Type | Concealed Fix |
MFR Part No. | IN250/150CF |
Product Type | Pull Handles |
UNSPSC Code | 31160000 |
Width | 19mm |