£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
19mm bar lever. Stainless steel and polished stainless steel finishes on 50mm concealed sprung rose. Supplied with face fixing and bolt through screws.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055636 |
Finish | Stainless Steel |
Handle Type | Bolt Through |
MFR Part No. | 34406 |
Product Type | Door Handles |
UNSPSC Code | 31160000 |
Width | 19mm |